Dewar flasks, flat bottom, type FB

Supplier: KGW
1151 1153 1156 1155 1152
KGWA1151EA 971 SGD
KGWA1151 KGWA1153 KGWA1156 KGWA1155 KGWA1152
Dewar flasks, flat bottom, type FB
Dewars and Cryogenic Vessels
Dewar flasks are made up of borosilicate glass 3,3 and stainless-steel cover. For storage of liquid nitrogen, dry ice and other coolants.

  • Low evaporation rate
  • Easy handling
  • Antimagnetic
  • Protective casing made of stucco aluminium

Area of application: Biotechnology, medicinal technique, laboratory technique, cooling of small samples and can also be used as insulating flask.

Certifications: Conforms with DIN 12492, ISO 3585.
Order Now

SPECIFICATIONS

Model FB 0 CAL FB 3 CAL FB 12 CAL FB 9 CAL FB 1 CAL
Environmentally Preferable
Capacity 0,15 L 0,45 L 1,2 L 0,85 L 0,25 L
Daily evaporation 0,25 L 0,35 L 0,7 L 0,55 L 0,35 L
Overall height 170 mm 220 mm 225 mm 220 mm 170 mm
Weight, empty 0,3 kg 0,5 kg 1,2 kg 0,9 kg 0,4 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR