COD photometer and thermoreactor package, Setups COD Vario

Supplier: Lovibond

2892602
LOVI2892602EA 0 SGD
LOVI2892602
COD photometer and thermoreactor package, Setups COD Vario
Environmental Test Kits

Highly sensitive and precise COD testing of water with minimum effort.


  • Complete setup
  • COD tubes ready for use: available for the measuring ranges 0 to 150 mg/L O₂, 0 to1500 mg/L O₂ and 0 to 15000 mg/L O₂
  • Proven Lovibond® MD 200 COD photometer ensures maximum operating reliability and convenience
  • Lovibond® RD 125 thermoreactor with 24 holes for 16 mm diameter vials


The package is designed to measure the COD in small scale sealed tubes (ST-COD) using the dichromate method. After heating the sealed tubes in a the thermoreactor, photometric absorbance is measured by the MD 200 COD VARIO and converted into concentration mg/litre of oxygen.


Ordering information: The Lovibond® COD VARIO tube tests are available for the measuring ranges 0 to 150 mg/L O₂, 0 to 1500 mg/L O₂ and 0 to 15000 mg/L O₂. Their chemical properties and a 16 mm tube
diameter make them compatible to Hach® devices.*


Delivery information: MD200 COD VARIO photometer supplied in carrying case, 4 batteries (AA), adapter for round vials Ø 16 mm, 2 sets of tube tests 0 to 150 mg/L, 0 to 1500 mg/L, thermoreactor RD 125, tube stand, 2 syringes 1 ml, 2 ml, warranty information, certificate (COC), and instruction manual.

Order Now

SPECIFICATIONS

Model MD 200
Environmentally Preferable
Wavelength accuracy ±1 nm
Automatic switch-off Yes
Compliance IP 68
Keypad 4 button membrane keypad
Operating humidity 30 - 90% RH
Operating temperature 5…40 °C
Optics LED, interference filters (IF) and photo sensor in transparent sample chamber
Power supply 4× AAA batteries
W×D×H 190×110×55 mm
Weight 0,455 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR