Water baths, WTB series

Supplier: MEMMERT
WTB11 WTB15 WTB24 WTB35 WTB50 WTB6
MEMMWTB11EA 2700 SGD
MEMMWTB11 MEMMWTB15 MEMMWTB24 MEMMWTB35 MEMMWTB50 MEMMWTB6
Water baths, WTB series
Baths Water Baths, Unstirred
Ideal for temperature control of ointments, emulsions, samples, plates and nutrient solutions in the laboratory, as well as warm storage and calibration in the industrial segment.

  • Intuitive operation, customisable remote screen CustomView
  • Practical and robust: Quick water drainage
  • Easy to clean
  • Flexible expansion with customised accessories
  • Calibration function for precise temperature settings

The WTB waterbaths are available in six model sizes (6, 11, 15, 24, 35 and 50 L). The operating concept (touchscreen) impresses with its intuitive andMore Product Information
Order Now

SPECIFICATIONS

Capacity 10 L 17, 1 L 23,1 L 37,5 L 51 L 7,5 L
Environmentally Preferable
Temperature range RT* +5...100 °C RT* +5...100 °C RT* +5...100 °C RT* +5...100 °C RT* +5...100 °C RT* +5...100 °C
Timer Digital timer from 1 min. up to 99 hours 59 min Digital timer from 1 min. up to 99 hours 59 min Digital timer from 1 min. up to 99 hours 59 min Digital timer from 1 min. up to 99 hours 59 min Digital timer from 1 min. up to 99 hours 59 min Digital timer from 1 min. up to 99 hours 59 min
Heating capacity 1000 W 1420 W 1420 W 2800 W 2800 W 1000 W
Shipping weight 12 kg 14 kg 16 kg 20 kg 23 kg 10 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR