Laboratory glassware washers, large capacity, G 7825

Supplier: MIELE
5544310 5769820 5430590 5430620 5277530 5267170 5267200 5277520
MIEL5544310EA 0 SGD
MIEL5544310 MIEL5769820 MIEL5430590 MIEL5430620 MIEL5277530 MIEL5267170 MIEL5267200 MIEL5277520
Laboratory glassware washers, large capacity, G 7825
Glassware Washing Machines
Designed to provide high-throughput glassware cleaning in areas where space is at a premium, the Miele G7825 is ideal for cleaning both large volumes of small items and hard-to-clean large items. This high tech system features user-friendly Profitronic programming system for easy programming, a fully modular basket system for wash load flexibility, and an automatic basket recognition system to help eliminate user error.

  • Freestanding appliance, building-in width 900 mm
  • Single chamber system for cleaning, disinfection and drying
  • Accept a variety of
More Product Information
Order Now

SPECIFICATIONS

Model G 7825
Environmentally Preferable
Capacity Example: 108 narrow necked flasks, 104 pipettes
Controller/programs Freely programmable Profitronic controls, 64 programme places (12 standard programmes, 8 service programmes, 44 free programme places)
Cleaning mechanisms Rotary: Dual spray arms
Metering devices 2 integrated pumps for cleaning and neutralising agent (optional: 2 additional dispenser pumps)
Circulation pump (Qmax) 300/400 L/min
Control Electrical door locking
Programme failure check
Peak-load cut out
Visual and acoustic signal at the end of the programme
2 sensors for temperature monitoring and control
Noise level 57 − 66 (dBA)
Power connection 3 phase, 208 V, 60 Hz, 30 Amp
Temperature < 95 °C
Water connection 1×cold water 2-10 bar, 1× hot water 2-10 bar, 1× DI water 2-10 bar, 3 inlet hoses 1/2"" with 3/4"" threaded union, inlet hoses 170 cm long, 2 drain pumps DN 22, on-site odour trap, drain hose 125 cm long
W×D×H 900×743×1974 mm
Chamber W×D×H 533×609×673 mm
Weight 360 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR