Laboratory and glassware washers, PG 8535 and PG 8536

Supplier: MIELE
7339400 7339390 7339380 7339370 7339360 7321240
MIEL7339400EA 0 SGD
MIEL7339400 MIEL7339390 MIEL7339380 MIEL7339370 MIEL7339360 MIEL7321240
Laboratory and glassware washers, PG 8535 and PG 8536
Glassware Washing Machines
These cleaning and disinfection machines with integrated drying system and drawer have been designed for the treatment of clinical instruments and for washing laboratory glassware in research laboratories, biology and pharmaceutical industries. The new PG 85 range offers a wide range of innovations such as freely programmable PROFITRONIC+ controls, PerfectSpeed spray arm monitoring, temperature independent PerfectFlow dispensing control on the basis of ultrasound as well as PerfectPureSensor conductivity metering.

  • Freely programmable PROFITRONIC+ controls with 64 program slots and
More Product Information
Order Now

SPECIFICATIONS

Model PG 8535 D PG 8535 D PG 8536 D PG 8536 D PG 8536 D PG 8536 D
Environmentally Preferable
Capacity Example: 37 narrow-necked glassware items or 96 pipettes Example: 37 narrow-necked glassware items or 96 pipettes Example: 66 narrow-necked glassware items or 96 pipettes Example: 66 narrow-necked glassware items or 96 pipettes Example: 66 narrow-necked glassware items or 96 pipettes Example: 66 narrow-necked glassware items or 96 pipettes
Controller/programs Freely programmable Profitronic+ controller with 64 program slots and 16 standardised cleaning and disinfection programs; 39 vacant program slots for user-compiled programs Freely programmable Profitronic+ controller with 64 program slots and 16 standardised cleaning and disinfection programs; 39 vacant program slots for user-compiled programs Freely programmable Profitronic+ controller with 64 program slots and 17 standardised cleaning and disinfection programs; 39 vacant program slots for user-compiled programs Freely programmable Profitronic+ controller with 64 program slots and 17 standardised cleaning and disinfection programs; 39 vacant program slots for user-compiled programs Freely programmable Profitronic+ controller with 64 program slots and 17 standardised cleaning and disinfection programs; 39 vacant program slots for user-compiled programs Freely programmable Profitronic+ controller with 64 program slots and 17 standardised cleaning and disinfection programs; 39 vacant program slots for user-compiled programs
Program operation/display Touch screen control, clear display programs Touch screen control, clear display programs Touch screen control, clear display programs Touch screen control, clear display programs Touch screen control, clear display programs Touch screen control, clear display programs
Cleaning mechanisms Two spray arms (third spray arm on upper basket) Two spray arms (third spray arm on upper basket) Two spray arms (third spray arm on upper basket) Two spray arms (third spray arm on upper basket) Two spray arms (third spray arm on upper basket) Two spray arms (third spray arm on upper basket)
Metering devices 1 dispenser pump for liquid acidic agents, 1 dispenser pump for liquid detergent, ultrasound dispensing volume control, drawer for 2× 5 l supply containers 1 dispenser pump for liquid acidic agents, 1 dispenser pump for liquid detergent, ultrasound dispensing volume control, drawer for 2× 5 l supply containers 1 dispenser pump for liquid acidic agents, 1 dispenser pump for liquid detergent, ultrasound dispensing volume control, drawer for 4× 5 l supply containers 1 dispenser pump for liquid acidic agents, 1 dispenser pump for liquid detergent, ultrasound dispensing volume control, drawer for 4× 5 l supply containers 1 dispenser pump for liquid acidic agents, 1 dispenser pump for liquid detergent, ultrasound dispensing volume control, drawer for 4× 5 l supply containers 1 dispenser pump for liquid acidic agents, 1 dispenser pump for liquid detergent, ultrasound dispensing volume control, drawer for 4× 5 l supply containers
Circulation pump (Qmax) 400 L/min 400 L/min 600 ml/min 600 ml/min 600 ml/min 600 ml/min
Control Electric door lock, temperature control, Ao value control Electric door lock, temperature control, Ao value control Electric door lock, temperature control, Ao value control Electric door lock, temperature control, Ao value control Electric door lock, temperature control, Ao value control Electric door lock, temperature control, Ao value control
Power connection Input voltage: AC 400 V, 50Hz - total electric connection: 9,7 kW Input voltage: AC 400 V, 50Hz - total electric connection: 9,7 kW Input voltage: AC 400 V, 50 Hz - total electric connection: 10,2 kW Input voltage: AC 400 V, 50 Hz - total electric connection: 10,2 kW Input voltage: AC 400 V, 50 Hz - total electric connection: 10,2 kW Input voltage: AC 400 V, 50 Hz - total electric connection: 10,2 kW
Water connection 1×cold water (EC), 1×cold water for vapour condenser, 1×hot water (AW), 1×demineralised water (AD) 1×cold water (EC), 1×cold water for vapour condenser, 1×hot water (AW), 1×demineralised water (AD) 1×cold water (EC), 1×cold water for vapour condenser, 1×hot water (AW), 1×demineralised water (AD) 1×cold water (EC), 1×cold water for vapour condenser, 1×hot water (AW), 1×demineralised water (AD) 1×cold water (EC), 1×cold water for vapour condenser, 1×hot water (AW), 1×demineralised water (AD) 1×cold water (EC), 1×cold water for vapour condenser, 1×hot water (AW), 1×demineralised water (AD)
W×D×H 900×700×820 mm 900×700×820 mm 900×700×1175 mm 900×700×1175 mm 900×700×1175 mm 900×700×1175 mm
Chamber W×D×H 535×500×500 mm 535×500×500 mm 535×500×500 mm 535×500×500 mm 535×500×500 mm
Weight 114 kg 114 kg 177 kg 177 kg 177 kg 177 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR