Bags, zip seal, Minigrip®

Supplier: Flexico
ITM020243 ITM020219 ITM020211 ITM020253 ITM020238 ITM020239 ITM020208 ITM020212 ITM020218 ITM020224 ITM020240 ITM020246 ITM020254 ITM020258 ITM020233 ITM020201 ITM020259 ITM020501 ITM020255 ITM020268 ITM020250 ITM020232 ITM020265
MINIITM020243EA 0 SGD
MINIITM020243 MINIITM020219 MINIITM020211 MINIITM020253 MINIITM020238 MINIITM020239 MINIITM020208 MINIITM020212 MINIITM020218 MINIITM020224 MINIITM020240 MINIITM020246 MINIITM020254 MINIITM020258 MINIITM020233 MINIITM020201 MINIITM020259 MINIITM020501 MINIITM020255 MINIITM020268 MINIITM020250 MINIITM020232 MINIITM020265
Bags, zip seal, Minigrip®
Bags Sample Bags
Clear PE bags, thickness 60 µm, food contact.

  • High transparency and gloss
  • Suitable for food contact
  • Hanging and/or venting hole
  • Resealable, reusable, 100% recyclable

Made of polyethylene (LDPE). Zip seal designed for easy opening and high speed packing. The Minigrip® bag provides an excellent mechanical resistance and high temperature resistance (from –40 up to +60 °C).

Certifications: Suitable for food contact. Certificate available on request.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR