Labels, indicator, for dry heat and depyrogenation

Supplier: CROSSTEX
CPI-DP1
NAMSCPI-DP1EA 296 SGD
NAMSCPI-DP1
Labels, indicator, for dry heat and depyrogenation
Sterilisation Indicators
CPI-DP1 are intended for use with individual units (e.g. packs, containers) to indicate that the unit has been directly exposed to a high temperature dry heat or depyrogentation process and to distinguish between processed and unprocessed units.

  • Permanent pressure-sensitive adhesive
  • Diameter: 12,7 mm circle
  • Thickness: 0,10 mm (indicator); 0,17 mm (indicator and liner)
  • Store at 15 to 30 °C, 20 to 70% relative humidity

It can be used in depyrogenation systems operating at up to 250 °C for a maximum of 60 minutes. It has consistent and irreversible colorMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR