Hematocrit Centrifuge, iFuge HCT NXT

Supplier: NEUATION TECHNOLOGIES
IFUGEHCT-NXT
NEUAIFUGEHCT-NXTEA 0 SGD
NEUAIFUGEHCT-NXT
Hematocrit Centrifuge, iFuge HCT NXT
Centrifuges Benchtop Centrifuges
Compact hematocrit centrifuge ideal for determining erythocyte fractions in blood using its included 24 place capillary rotor. Comes with a long-lasting brushless DC motor that is designed to offer the best-in-class long term consistent performance.

  • Microprocessor controlled for efficient performance even under high load
  • Two preset feature to set favorite mode where speed and time can be changed as per requirement
  • HCT rotor with screw-on lid for better contamination protection
  • Compact design saves valuable bench space
Order Now

SPECIFICATIONS

Environmentally Preferable
Rotor type HCT rotor with screw on lid
Max. speed 500 - 12000 min⁻ ¹
Max. speed - swing-out rotor 12000 min⁻ ¹
Max. RCF 14118 g
Motor BLDC
Timer Upto 12 mins
Display Digital
Dimensions 330×265×161 mm
Weight 4,5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR