Moisture analysers, professional, MB 90 and MB 120

Supplier: OHAUS
30246943 30246944
OHAU30246943EA 0 SGD
OHAU30246943 OHAU30246944
Moisture analysers, professional, MB 90 and MB 120
Analysers Moisture Analysers
Moisture analysers simplify complex moisture analysis applications. Designed to increase precision and efficiency in the laboratory, they feature a precisely controlled halogen heating system which gives fast, accurate results.

  • Colour touch screen display with intuitive icon-based navigation
  • Easy, tool-free cleaning for convenient maintenance
  • Quickly connects to a PC or flash drive
  • Precisely controlled, uniform, fast halogen heating technology provides repeatable results
  • Define drying parameters and store up to 100 methods with MB 120

Order Now

SPECIFICATIONS

Model MB 120 MB 90
Environmentally Preferable
Capacity 120 g 90 g
Moisture range 0,01 - 100% (0,01 - 1000% for regain mode) 0,01 - 100% (0,01 - 1000% for regain mode)
Temperature range 40...230 °C 40...200 °C
Display QVGA TFT touch screen (109 mm) QVGA TFT touch screen (109 mm)
Displayed results % moisture, % solids, % regain, time, temperature, weight, method name, drying curve and statistics % moisture, % solids, % regain, time, temperature, weight, method name, drying curve and statistics
Heater type Halogen Halogen
Pan size Ø 90 mm Ø 90 mm
Readability 0,01%/1,0 mg 0,01%/1,0 mg
Repeatability 0,05% (3 g); 0,015% (10 g) 0,18% (3 g); 0,02% (10 g)
W×D×H 210×350×180 mm 210×350×180 mm
Weight 5,23 kg 5,23 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR