BOD probe, Orion™ AUTO-STIR™

Supplier: Thermo Orion
086030MD
ORIO086030MDEA 0 SGD
ORIO086030MD
BOD probe, Orion™ AUTO-STIR™
Electrodes Dissolved Oxygen Electrodes
This BOD probe is ideal for accurately and conveniently conducting dissolved oxygen measurements. Self-stirring with One-Touch control, the highly efficient integrated stirrer eliminates oxygen stratification in BOD bottles.

  • Polarographic probe
  • For use with Orion Star and Star Plus Serie benchtop meters

Response time: 90% of final value in 10 sec

Drift: approx. 0,1%/day

Max. overpressure: 6 bar

Min. sample flow: 10 cm/sec.

Oxygen consumption: 0,008 µg/h (mg/L) -1 at 20 °C
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR