VWR® SAS Super Pinocchio II Air Sampler for Compressed Gases

Supplier: VWR Collection
PBIB35026EA 0 SGD
PBIB35026 PBIB39089 PBIB89219 PBIB89218
VWR® SAS Super Pinocchio II Air Sampler for Compressed Gases
Samplers Air Samplers
SAS Super Pinocchio II is a microbial impaction sampler to test the quality of compressed air and gases used in cleanrooms. A compressed air source is connected and the flow meter regulated to achieve the required flow rate.

  • Autoclavable
  • Calibrated according to International Standards
  • Unit requires no power and is fully transportable
  • Can collect air samples on either contact plates or 90 mm petri dishes

Certifications: IQ, OQ and PQ documentation available.

Delivery information: Self-contained unit, consisting of connections, airflow meter,More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Flow rate 100 L/min
Max. temperature 40 °C
Material Aluminium/stainless steel
Operating pressure Max. 6 bar
Dimensions 400L×200W×245H mm
Weight 5 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR