Centrifuge tubes, disposable, plain, with screw thread finish, KIMBLE®

Supplier: DWK Life Sciences
SP73785-10
SCERSP73785-10EA 0 SGD
SCERSP73785-10
Centrifuge tubes, disposable, plain, with screw thread finish, KIMBLE®
Tubes Centrifuge Tubes
Borosilicate glass, 33 expansion, low extractable.

  • With conical-shaped bottoms on the 5, 10, and 15 ml sizes
  • Bullet-nosed shape on the 50 ml size
  • Chemical and temperature resistance caps withstand centrifugation up to 2980×g
  • Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety

Certifications: Glass conforms USP type I and ASTM E438, Type I, Class A requirements.

Ordering information: Closures to be ordered separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR