Multi-position magnetic stirrers, MultiMagStir Genie®

Supplier: SCIENTIFIC INDUSTRIES ELMIS
SI-3002 SI-3003
SCIISI-3002EA 0 SGD
SCIISI-3002 SCIISI-3003
Multi-position magnetic stirrers, MultiMagStir Genie®
Stirrers Magnetic Stirrers, Multi-position
The programmable revolutionary 4-position MultiMagStir Genie provides low to high speed stirring and editable memory profiles.

  • Three power levels for various sample viscosities
  • Manual mode provides stir, stir revere, and time functions
  • Timer: 1 second to 99 hours
  • Memory up to 4 user-defined profiles
  • With selectable ramp rate of 5 to 300 min−1/sec

Microprocessor controls offer precision and reproducibility without internal heat build-up. The stirrer incorporates a feature to program user profiles which is ideal for repetitive protocols or for use byMore Product Information
Order Now

SPECIFICATIONS

Model MultiMagStir Genie®
No. of stirring positions 4
Environmentally Preferable
Max. stirring capacity per stirrer H₂O 1000 ml ×4 (or max 3×1 L spinner flasks)
Speed range 10 - 1200 min⁻¹
Plate material ABS/PC
W×D×H 325×375×48 mm
Weight 3,2 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR