DURAN® Autoclave Bottle, for Use with 45 mm Push-On Rubber Cap

Supplier: DWK Life Sciences
219946305
SCOT219946305EA 35.9 SGD
SCOT219946305
DURAN® Autoclave Bottle, for Use with 45 mm Push-On Rubber Cap
Bottles Glass Bottles
Moulded borosilicate 3.3 glass bottle for autoclaving and storing sterile liquids, compatible with 45 mm self-venting rubber cap.

  • Fully compatible with 45 mm self-venting, rubber sealing cap NC 003
  • Autoclavable at 121 or 134 °C
  • Borosilicate glass 3.3, renowned for its excellent thermal performance, and high resistance to chemical attack
  • High-purity, clear, USP/EP/JP Type I glass
  • Retrace code for manufacturing lot tracability
  • Fired-on, highly durable white print
  • Easy-to-read double graduated scales (500 - 1800 ml, 100 ml intervals) to show either liquid
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR