Biopsy processing/embedding cassettes, Micromesh™ M508

Supplier: Simport Scientific
M508-10 M508-11 M508-12 M508-2 M508-3 M508-4 M508-5 M508-6 M508-7 M508-8 M508-9
SIMPM508-10EA 0 SGD
SIMPM508-10 SIMPM508-11 SIMPM508-12 SIMPM508-2 SIMPM508-3 SIMPM508-4 SIMPM508-5 SIMPM508-6 SIMPM508-7 SIMPM508-8 SIMPM508-9
Biopsy processing/embedding cassettes, Micromesh™ M508
Embedding Cassettes Biopsy Processing Cassettes
Acetal polymer.

  • No need for biopsy pads
  • Cassettes have four square compartments each 13 mm
  • Cover and base have about 1676 square openings to maximise fluid exchange
  • Integral lid
  • Anterior writing area 45° angle suitable for some labelling systems
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR