Storage boxes for microtubes, Micrewtube®

Supplier: Simport Scientific
T350-100B T350-100G T350-100R T350-100Y
SIMPT350-100BEA 0 SGD
SIMPT350-100B SIMPT350-100G SIMPT350-100R SIMPT350-100Y
Storage boxes for microtubes, Micrewtube®
Boxes Cryoboxes
PC, autoclavable.

  • Temperature range: −196 to +121 °C
  • Transparent cover allows the user to see the contents of the box and is aligned to the base in a specific orientation to prevent misalignment
  • Printed with a series of squares (numbered from 1 to 100), the surface accepts writing with markers, for better inventory control

For self-standing microtubes from 0,5 to 2 ml (except non self-standing 1,5 ml conical bottom tubes).

Colour: Blue, green, red or yellow

Temperature range: -196 to +121 °C

W×D×H (mm): 133×133×52
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR