Rotators, SB2 and SB3

Supplier: Cole Parmer
SB2
STUASB2EA 1580 SGD
STUASB2
Rotators, SB2 and SB3
Shakers Rotating/Rocking Shakers
Rotators give gentle but effective mixing, suitable for keeping biological samples e.g. blood in suspension. SB3 is ideal for aerating cultures and general mixing applications. An integral tray catches any spillages from tubes being rotated. The optional dual holder accessory enables two tube holders to be used simultaneously.

  • Fully adjustable mixing angle
  • SB3 has a digital timer and speed display, allowing procedures to be accurately reproduced
  • Can be used at 4 to 60 °C (80% relative humidity), in an incubator or cold room
  • BioCote® antimicrobial
More Product Information
Order Now

SPECIFICATIONS

Model SB2
Environmentally Preferable
Shaking motion Rotating
Speed 20 min⁻¹ (fixed)
Angle Freely adjustable from horizontal to vertical
W×D×H 200×270×230 mm
Weight 3,2 kg
Max. load 1 kg
Timer None
Input power 50 W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR