Digital anemometer, 405

Supplier: Testo
0560.4053
TEST0560.4053EA 508 SGD
TEST0560.4053
Digital anemometer, 405
Anemometers
The 405 is a pocket anemometer with telescopic handle to facilitate the measurement of air flow, volume flow and temperature.

  • Easy measurements in ducts
  • Telescopic handle up to 300 mm
  • Volume flow calculation up to 99,990 m³/h

The thermal anemometer features a permanently mounted telescope and enables you to measure air flow, volumetric flow and air temperature. The measuring range for flow is between 0 to 10 m/s, volumetric flows are calculated up to 99,990 m3/h.

The extendible telescope (up to 300 mm) makes the thermal anemometer particularlyMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR