Pocket thermo-hygrometer, testo 605-H1

Supplier: Testo
0560.6053
TEST0560.6053EA 374 SGD
TEST0560.6053
Pocket thermo-hygrometer, testo 605-H1
Hygrometers Digital Thermo-Hygrometers
The testo 605-H1 is a compact and accurate instrument, which permits temperature, humidity and dew point measurements. A stable sensor guarantees correct results, even after long use.

  • For use in ducts
  • Automatic off function
  • Swivel head for easy reading of values

Fixed probe (Lר: 125×12 mm).

W×D×H: 180×37×36 mm

Weight: 75 g

Delivery information: Supplied with duct holder, including multi-function clip and three AAA batteries for about 1000 hours of use, which switches off after ten minutes.

Caution: Td = Dew point.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR