Infrared thermometers, testo 830

Supplier: Testo
0560.8312 0560.8314 0560.8311 0563.8314
TEST0560.8312EA 349 SGD
TEST0560.8312 TEST0560.8314 TEST0560.8311 TEST0563.8314
Infrared thermometers, testo 830
Thermometers Digital Thermometers
These infrared thermometers are designed for temperature measurements in trade and industry.

  • Non invasive
  • Adjustable alarm limits
  • Fast recording: Two measurements per second
  • Spectral range: 8 - 14 μm

830-T1 infrared thermometer features 1-point laser sighting, 10:1 optics, adjustable limit values and alarm function.

830-T2 infrared thermometer features 2-point laser sighting, 12:1 optics, adjustable limit values, alarm function and connection of external probes.

830-T4 infrared thermometer features 2-point laser sighting, 30:1 optic, adjustableMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Operating temperature –20...+50 °C
Emissivity 0,1 to 1,0, adjustable
Battery type 9 V block
Battery life 15 h
Housing material ABS
W×D×H 38×75×190 mm
Weight 200 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR