Sterile swabs, with PE heads

Supplier: Texwipe
STX763
TEXWSTX763EA 208 SGD
TEXWSTX763
Sterile swabs, with PE heads
Swabs Swabs for Cleaning
Sterile swabs are constructed from 100% medical grade spun polyester. These swabs are bonded securely to a PP shaft by an aqueous-based adhesive.

  • Lot number and expiration date clearly marked and included in barcode for inventory control
  • Gamma irradiated to eliminate repackaging, documentation, and validation
  • Visible through clear packaging to offers visibility of seal integrity

Made to exacting and consistent tolerances using high precision automated processes.

Certifications: Certificates of irradiation and compliance attached to each caseMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Head length 18 mm
Head width 5,8 mm
Handle length 137 mm
Handle width 2,5 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR