Cleanroom wipes, BetaWipe™

Supplier: Texwipe
TX2009
TEXWTX2009EA 880 SGD
TEXWTX2009
Cleanroom wipes, BetaWipe™
Wipes Cleanroom Wipes Dry Cleanroom Wipes
This thick polypropylene and cellulose wipe is thermally bonded in a unique composite construction. The cellulose contributes to the product’s high sorption, while the PP provides the wipe with resistance to strong acids. With its very soft surface texture, it's is ideal for cleaning sensitive surfaces and delicate instruments.

  • Provides an extremely soft and no nabrasive surface texture
  • Low particle generation helps prevent contamination
  • Designed for removal of acids, etchants and chemical spills
  • Autoclavable

Suitable for use in Class 1000, ISO 6, M4.5More Product Information
Order Now

SPECIFICATIONS

Model BetaWipe™
Environmentally Preferable
Basis weight 112 g/m²
Absorbency 560 ml/m²
Absorbency rate 1 s
Extractables - using deionised water 0,06 g/m²
Extractables - using isopropyl alcohol 0,20 g/m²
Fibres (>100 µm) 90×10³/m²
Particle generation (0,5 - 5 µm) - ASTM E2090 test 130 × 10⁶/m²
Particle generation (5 - 100 µm) - ASTM E2090 Test 0,185 × 10⁶/m²
Ions - chloride 11 ppm
Ions - potassium 3,8 ppm
Ions - sodium 50 ppm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR