Swab with foam-covered cotton bud

Supplier: Texwipe
TX700B
TEXWTX700BEA 1520 SGD
TEXWTX700B
Swab with foam-covered cotton bud
Swabs Swabs for Cleaning
Swab with open-cell PU foam head. This surrounds a cotton bud core, which provides cushioned support and additional sorbency.

  • Highly absorbent
  • Low fibre and particle generation
  • Good chemical resistance

Used for cleaning surfaces and hard-to-reach areas.

Packaging: Bag-within-a-bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Order Now

SPECIFICATIONS

Environmentally Preferable
Head length 28 mm
Head width 13,5 mm
Handle length 126 mm
Handle width 2,2 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR