Large head swabs, Alpha®

Supplier: Texwipe
TX714A
TEXWTX714AEA 784 SGD
TEXWTX714A
Large head swabs, Alpha®
Swabs Swabs for Cleaning
This swab, for cleaning and validation sampling, features a 100% continuous filament polyester substrate that is heat-moulded (thermally bonded) onto the handle.

  • Sealed edges to reduce fibre release and eliminate the need for contaminating adhesives
  • Incorporates a full size, regular head on a rigid paddle
  • Polyester is soft, non abrasive and good for sensitive surfaces

Packaging: Cleanroom processed bag-within-a-bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Order Now

SPECIFICATIONS

Environmentally Preferable
Head length 26 mm
Head width 13 mm
Handle length 102 mm
Handle width 5 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR