Swabs, Microdenier

Supplier: Texwipe
TX714MD
TEXWTX714MDEA 124 SGD
TEXWTX714MD
Swabs, Microdenier
Swabs Swabs for Cleaning
Swab series made from the cleanest microdenier material, 100% polyester, nylon-free. The complete thermal bond construction eliminates adhesive contamination.

  • Lot coded for traceability and quality control
  • 100% virgin polypropylene handle

Cleanroom laundered, providing ultra-low levels of particles, NVRs (non volatile residues) and ions, and engineered to provide enhanced absorbency and quick wicking performance. Streak-free cleaning with scratch-sensitive surfaces and compatible with QAC (quaternary ammonium chloride) cleaners and disinfectants.More Product Information
Order Now

SPECIFICATIONS

Head shape Flat paddle
Environmentally Preferable
Head length 26 mm
Head width 13 mm
Handle length 102 mm
Handle width 5 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR