Sampling swabs, Alpha®

Supplier: Texwipe
TX715
TEXWTX715EA 125 SGD
TEXWTX715
Sampling swabs, Alpha®
Swabs Swabs for Cleaning
Sampling swabs made from the cleanest 100% polyester knit materials.

  • Proprietary cleaning process reduces interference in the 230 nm range resulting in an improved limit of detection
  • Double layered, double knit polyester head entraps contaminants for maximum pick up and easy release, providing excellent recovery rates
  • Notched, break-away handle allows the head to be placed into the vial with minimal handling and contamination

Suitable for use in HPLC using a UV/visible detector analytical method as part of a cleaning validation protocol.

Order Now

SPECIFICATIONS

Environmentally Preferable
Head length 26 mm
Head width 13 mm
Handle length 102 mm
Handle width 5 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR