Cleaning swabs, Micro CleanFoam®

Supplier: Texwipe
TX757B
TEXWTX757BEA 174 SGD
TEXWTX757B
Cleaning swabs, Micro CleanFoam®
Swabs Swabs for Cleaning
PU foam head has been solvent-washed to greatly reduce non volatile residue.

  • Very low particle generation
  • Swab incorporates a flexible paddle
  • Excellent sorbency and good chemical resistance

Excellent swab for cleaning very small areas of parts and assemblies with solvents such as IPA, applying lubricants and other liquids, and removing excess materials.

Packaging: Cleanroom processed bag-within-a-bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Order Now

SPECIFICATIONS

Environmentally Preferable
Head length 10 mm
Head width 3,2 mm
Handle length 60 mm
Handle width 2,2 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR