ESD-safe micro swab, CleanFoam®

Supplier: Texwipe
TX757E
TEXWTX757EEA 186 SGD
TEXWTX757E
ESD-safe micro swab, CleanFoam®
Swabs Swabs for Cleaning
Constructed from open-cell polyurethane foam, the laundered CleanFoam® head excellent cushioning and superior sorbency on a flexible internal handle for cleaning very small areas.

  • Solvent-processed for very low levels of non volatile residue and particle generation
  • Low-contamination Stat-Rite® handle, safely dissipates electrical charges
  • Swab handle bears the ESD-safe imprint

Packaging: Bag-within-a-bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Order Now

SPECIFICATIONS

Environmentally Preferable
Head length 10 mm
Head width 4 mm
Handle length 80 mm
Handle width 3 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR