Cleaning swabs, Micro Alpha®

Supplier: Texwipe
TX758B
TEXWTX758BEA 185 SGD
TEXWTX758B
Cleaning swabs, Micro Alpha®
Swabs Swabs for Cleaning
Micro-sized tip designed for cleaning small grooved surfaces, holes, or crevices.

  • Compact handle and flexible internal head paddle provide support and control
  • Excellent chemical resistance, low particle and fibre generation
  • Double layered, Alpha polyester head heat-moulded (thermally-bonded) onto the handle

Packaging: Cleanroom processed bag-within-a-bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Order Now

SPECIFICATIONS

Environmentally Preferable
Head length 10 mm
Head width 3,2 mm
Handle length 60 mm
Handle width 2,2 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR