Micro ESD swabs, Alpha®

Supplier: Texwipe
TX758E
TEXWTX758EEA 207 SGD
TEXWTX758E
Micro ESD swabs, Alpha®
Swabs Swabs for Cleaning
Swab head features ultra-clean, laundered, double layer knitted Alpha polyester with flexible internal paddle.

  • For use with many cleaning solvents and solutions
  • Low-contamination Stat-Rite® handle, safely dissipates electrical charges without contaminating additives
  • Swab handle bears the ESD-safe imprint

Excellent dissipative swab for cleaning very small grooved, slotted, and recessed areas.

Packaging: Bag-within-a-bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Order Now

SPECIFICATIONS

Environmentally Preferable
Head length 10 mm
Head width 4 mm
Handle length 80 mm
Handle width 3 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR