Cleaning swabs, Absorbond® Micro

Supplier: Texwipe
TX759B
TEXWTX759BEA 1170 SGD
TEXWTX759B
Cleaning swabs, Absorbond® Micro
Swabs Swabs for Cleaning
The hydroentangled non woven PE tip is extremely low in non volatile residue.

  • Double layered material for enhanced softness and absorbency
  • Flexible internal head paddle with compact PP handle
  • Excellent chemical resistance

Suitable for delicate optical components such as coated lenses, fibre-optic sensors and mirrors.

Packaging: Cleanroom processed bag-within-a-bag.

Caution: The product(s) on this page are outside the scope of the EU Directive 2019/904.
Order Now

SPECIFICATIONS

Environmentally Preferable
Head length 10 mm
Head width 3,2 mm
Handle length 60 mm
Handle width 2,2 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR