Compact incubator with forced convection, Heratherm®

Supplier: Thermo Fisher Scientific
50125882
THBR50125882EA 1660 SGD
THBR50125882
Compact incubator with forced convection, Heratherm®
Incubators Compact Benchtop Incubators
Heratherm® Compact incubator features forced convection providing excellent temperature uniformity and stability, and fast recovery times after opening the door. This unit is recommended for use as a personal work space on the benchtop, and for BOD/water pollution testing. The unit is made of corrosion-free, easy to clean moulded polymer with rounded corners. An internal light and window in door facilitate sample observation.

  • Easy to use control interface
  • Display resolution 1 °C
  • Minimal bench space needed - ideal for space-restricted laboratory areas
  • Easy
More Product Information
Order Now

SPECIFICATIONS

Model IMC18
Environmentally Preferable
Temperature fluctuation (time) ±0,2 °C @ 37 °C
Temperature variation (spatial) ±1,2 °C @ 37 °C
Temperature range +17…50 °C
Capacity 18 L
Convection type Forced convection
Int. W×D×H 180×290×310 mm
Ext. W×D×H 260×470×415 mm
Weight 7,2 kg
Shelves supplied (max.) 2 (3)
Power consumption 45 W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR