Magnetic stirrers, MIXdrive series

Supplier: 2MAG
40300 40301 40303
TMAG40300EA 920 SGD
TMAG40300 TMAG40301 TMAG40303
Magnetic stirrers, MIXdrive series
Stirrers Magnetic Stirrers
The hermetically sealed stainless steel housing is water, germ and dust-proof. Operating temperatures for the basic version up to 50 °C, for HT version up to 95 °C submerged in water baths, up to 200 °C in ovens. M4 thread is integrated in the stainless steel bottom plate (only for MIXdrive 1 XS basic version).

  • Maintenance- and wear-free inductive drive
  • 100% synchronised jerk-free mixing
  • Submersible in water and oil baths
  • Suitable for use in CO₂ incubators

IP protection class: IP 68

External control unit (must be ordered separately):
SoftStart forMore Product Information
Order Now

SPECIFICATIONS

Model MIXdrive 1 XS MIXdrive 1 eco HT MIXdrive 1 XS HT
Environmentally Preferable
Max. stirring capacity H₂O 1000 ml 3000 ml 1000 ml
Power input 10 W 10 W 10 W
Plate material Stainless steel Stainless steel Stainless steel
Plate dimensions 48×48 mm 120×120 mm 48×48 mm
Weight 0,36 kg 1,5 kg 0,35 kg
W×D×H 48×48×18 mm 120×120×35 mm 48×48×18 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR