Magnetic hotplate stirrers, ARE/AREX 6-series

Supplier: VELP SCIENTIFIC
SB20500460 F20500462 F20500463 SA20500463
VELPSB20500460EA 3660 SGD
VELPSB20500460 VELPF20500462 VELPF20500463 VELPSA20500463
Magnetic hotplate stirrers, ARE/AREX 6-series
Stirrers Magnetic Hotplate Stirrers
Magnetic hotplate stirrers with resistant die-cast housing that protects the internal parts. The control panel is protected from spills thanks to the run-off groove. A white LED with black background display and a set of icons provide precise settings and clear readout of the working conditions.

  • Brushless motor, maximum speed of 1700 min⁻¹
  • Powerful Alnico magnet with superior magnetic coupling
  • SpeedServo™ torque compensation technology maintains constant speed as viscosity changes
  • Superior thermoregulation both with digital and analogue control

Order Now

SPECIFICATIONS

Model AREX-6 Digital PRO ARE-6 AREX-6
Environmentally Preferable
Plate material Aluminium, ceramic coated Aluminium alloy Aluminium, ceramic coated
Plate dimensions Ø 135 mm Ø 135 mm Ø 135 mm
Max. stirring capacity H₂O 20 L 20 L 20 L
Speed range 30 - 1700 min⁻¹ 30 - 1700 min⁻¹ 30 - 1700 min⁻¹
W×D×H 160×280×105 mm 160×280×105 mm 160×280×105 mm
Temperature control accuracy Probe: ±0,5 °C (VTF)
PT1000: ±1 °C
- Probe: ±0,5 °C (VTF)
Temperature range Ambient…370 °C Ambient…370 °C Ambient…370 °C
Power consumption 630 W 630 W 630 W
Weight 2,6 kg 2,6 kg 2,6 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR