Digital thermoregulator

Supplier: VELP SCIENTIFIC
F208B0063
VELPF208B0063EA 1010 SGD
VELPF208B0063
Digital thermoregulator
Controllers Temperature Controllers
Digital thermoregulator used to combine VTF with PW 10 derivation non VELP devices. Unit has fuzzy logic technology and includes two clamps for height and horizontal adjustment.

  • Direct temperature control with higher accuracy than hotplate stirrers
  • Integral timer for unsupervised operation and increased productivity
  • Automatically adjusts for power, load and thermal dispersion
  • Temperature probe and power cable for direct connection to AREX, AREC.X and AREX Digital (PRO version only) hot plate stirrers

Can be used with hot plate stirrers, hotplates,More Product Information
Order Now

SPECIFICATIONS

Temperature range –10...+300 °C
Environmentally Preferable
Accuracy ±0,5 °C
Sensor Stainless steel PT100 probe, 250 mm
W×D×H 75×120×145 mm
Weight 0,3 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR