VWR®, Gloves, Nitrile, Powder-Free

Supplier: VWR Collection
VWRA112-6040EA 0 SGD
VWRA112-6040 VWRA112-6041 VWRA112-6042 VWRA112-6043 VWRA112-6044
VWR®, Gloves, Nitrile, Powder-Free
Gloves
The 100% synthetic nitrile construction offers superior strength with better puncture resistance.

  • Protection from unwanted or dangerous substances
  • Full textured finish enhances wet and dry grip
  • Thinner gauge improves tactile sensitivity
  • Custom design enhances comfort and fit
  • Beaded cuff makes donning easy and helps prevent roll back

The synthetic nitrile material provides an alternative solution for individuals who are allergic to natural rubber latex. Store in dry conditions, avoiding direct sunlight.

Certifications: Conforms to ASTM D6319 and EN 4More Product Information
Order Now

SPECIFICATIONS

Ambidextrous / hand-specific Ambidextrous
Environmentally Preferable
Disposable / reusable Disposable
Latex / latex-free Latex-free
Powdered / powder-free Powder-free
Material Nitrile
Finish Textured
Cuff style Beaded
Tensile strength Min. 14 MPa

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR