VWR®, Digital Vortex Mixer

Supplier: VWR Collection
VWRA444-1147EA 370 SGD
VWRA444-1147
VWR®, Digital Vortex Mixer
Shakers Vortex Shakers
Lab Vortex for quick and convenient mixing of small sample volumes.

  • Three way switch (on/off/touch)
  • Adjustable speed
  • Inbuilt counter balance for stable and safe operation
  • Silent operation
  • Robust construction for stable operation
  • Timer setting 0 to 999 minutes
  • Programmable pulse mode function
  • Universal power supply

Digital display toggles between speed and time every 5 seconds.

Certifications: IP protection class according to DIN EN 60529: IP 21

Ordering information: Supplied with round disk and cup attachments as sandard acessory. OtherMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Orbit 4,0 mm
Speed 4200 min⁻¹
Max. capacity 0,5 kg
W×D×H 205×136×138,5 mm
Time setting Yes
Electrical 240V

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR