VWR®, Analog Vortex Mixer

Supplier: VWR Collection
VWRA444-1148EA 277 SGD
VWRA444-1148
VWR®, Analog Vortex Mixer
Shakers Vortex Shakers
This analog vortex mixer delivers outstanding performance and dependability, featuring an integrated counterbalance, optional attachments, and an IP21 rating to enhance the user experience significantly. Its corrosion-resistant body guarantees longevity and sustained high performance.

  • Three way switch (on/off/touch)
  • Adjustable speed
  • Inbuilt counter balance for stable and safe operation
  • Silent operation
  • Robust construction for stable operation
  • Timer setting 0 to 999 minutes
  • Programmable pulse mode function
  • Universal power supply

The analog unit doesMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Orbit 4,0 mm
Speed 2800 min⁻¹
Max. capacity 0,5 kg
W×D×H 205×136×138,5 mm
Time setting No
Dimensions 205×136×138,5 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR