VWR®, Mini Vortex Mixer

Supplier: VWR Collection
VWRA444-1149EA 263 SGD
VWRA444-1149
VWR®, Mini Vortex Mixer
Shakers Vortex Shakers
Exceptional performance and rugged durability in a compact package, the mini vortex is designed to offer thorough and quick mixing with a small footprint for a wide range of laboratory applications. This variant of the Mini vortex range has a brushless DC motor and a speed setting knob.

  • Smart and robust design - press activation with suspension
  • Robust construction with die cast aluminum base and rubber vaccum pads for stable and silent operation
  • Built-in counterbalance for stable operation
  • Delivers up to 4500 min-1 for thorough mixing and quick vortexing
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Orbit 4,5 mm
Speed setting Yes
Speed 4500 min⁻¹
Max. capacity 0,1 kg
W×D×H 100×100×70 mm
Time setting No

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR