VWR®, Digital microplate shaker

Supplier: VWR Collection
VWRA444-1222EA 752 SGD
VWRA444-1222
VWR®, Digital microplate shaker
Shakers Microplate Shakers
This four plate shaker with brushless DC motor performs efficently even with high loads for thorough mixing, additionaly, the option to vary the parameter settings makes it suitable for a wide variety of laboratory requirements.

  • Microprocessor controlled for efficient performance even under high load
  • Orbital diameter of 3 mm
  • Variable timer setting from 1 to 999 minutes and infinite mode
  • Pulse mode
  • Easy access to all 4 plates for easy loading and unloading 
  • Digital display
  • With in-built counter balance

Delivery information: Supplied with rubberMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Speed 200 - 1200 min⁻¹
Orbit 3 mm
Max. capacity 4×96/384 well plates
Weight 5,4 kg
W×D×H 88×343×195 mm
Timer 1 to 99 mins and infinite
Display Digital

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR