VWR®, Economical Hotplate Magnetic Stirrer

Supplier: VWR Collection
VWRA444-1259EA 923 SGD
VWRA444-1259
VWR®, Economical Hotplate Magnetic Stirrer
Stirrers Magnetic Hotplate Stirrers, Multi-position
Economical range of hotplate magnetic stirrer ideally designed for creating homogeneous mixtures or speeding up reactions. It can tackle varying viscosity with precision and perfection, with its stunning range of 200 to 2200 min⁻¹.

  • Powerful motor for constant speed delivery under varying load
  • Temperature range from ambient to 550 °C
  • Loading capacity: 20 L
  • Chemical resistant nano crystal glass ceramic top plate
  • Safe temperature circuit cut up to 575 °C for greater reliability
  • Led indication when plate temperature above 50 °C
  • Key pad lock feature and auto
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR