VWR®, Ultra Low Temperature Freezer, -40 to -86 ℃

Supplier: VWR Collection
VWRA471-1274EA 11580 SGD
VWRA471-1274 VWRA471-1275 VWRA471-1276 VWRA471-1277 VWRA471-1282
VWR®, Ultra Low Temperature Freezer, -40 to -86 ℃
Freezers Ultra Low Temperature Freezers
This product line is designed and manufactured for long term storage of various biological products, including viruses, germs, erythrocytes and leucocytes.

  • Special V-I-P (Vacuum Insulation Panel) insulation system reduces the heat gain by 25%
  • High efficiency HC refrigeration system improves the overall efficiency by 45%
  • Microprocessor-controlled system designed for controllable range of -40 to -86 °C for cabinet space with 1 °C increments
  • Large LED display for cabinet temperature, set temperature, ambient temperature, and input voltage
  • Cabinet insulation
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Cat. No. VWRA471-1274 VWRA471-1275 VWRA471-1276 VWRA471-1277 VWRA471-1282
Defrost Manual Manual Manual Manual Manual
Alarm High/low temperature, hot condenser, power failure, high/low voltage, sensor error, low battery, high ambient temperature and door ajar alarms High/low temperature, hot condenser, power failure, high/low voltage, sensor error, low battery, high ambient temperature and door ajar alarms High/low temperature, hot condenser, power failure, high/low voltage, sensor error, low battery, high ambient temperature and door ajar alarms High/low temperature, hot condenser, power failure, high/low voltage, sensor error, low battery, high ambient temperature and door ajar alarms High/low temperature, hot condenser, power failure, high/low voltage, sensor error, low battery, high ambient temperature and door ajar alarms
Electrical 220-240 V, 50 Hz, 3 A 220-240 V, 50 Hz, 7.5 A 220-240 V, 50 Hz, 8 A 220-240 V, 50 Hz, 8 A 220-240 V, 50 Hz, 10 A
Noise level 46.8 dB(A) 50 dB(A) 50 dB(A) 50 dB(A) 50 dB(A)
Shelves/drawers 1 3 3 3 3
Door type Single door, 2 inner doors Single door, 2 inner doors Double door, 4 inner doors Single door, 4 inner doors Single door, 4 inner doors
Access ports 1 2 2 2 2
Weight 108 kg 255 kg 295 kg 300 kg 380 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR