VWR®, Refrigerated Centrifuge, Lab Genius

Supplier: VWR Collection
VWRA521-3329EA 5450 SGD
VWRA521-3329
VWR®, Refrigerated Centrifuge, Lab Genius
Centrifuges Benchtop Centrifuges
This powerful refrigerated centrifuge combines excellent performance with operational efficiency. It is refrigerated and ensures the sample is maintained at a consistent temperature range and ensures precise speed of 15000 rpm. With a programmable microprocessor and automatic shut-off feature, it deliver optimum performance, everytime.

  • Automatically detects rotor and sets maximum RCF on its own
  • Refrigeration temperature up to –10 °C
  • 9 acceleration and 9 deceleration modes for highly sensitive samples
  • Adjustable speed range from 500 to 15000 rpm
  • Imbalance
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Max. capacity 4×100 ml
Max. speed 15000 min⁻¹
Max. RCF 22388 ×g
Temperature –20 °C
Timer 30 secs to 999 mins 59 sec and infinite mode
Display Digital
W×D×H 705×585×330 mm
Weight 57 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR