VWR® Spillage Absorption Granules

Supplier: VWR Chemicals
VWRC332377CEA 245 SGD
VWRC332377C
VWR® Spillage Absorption Granules
Spill Control Materials
These coarse granules are easy to use, and when applied to liquid spillages, will absorb up to 80% of their own weight.

  • Bulk density 50 g/100 ml
  • Rapid absorption of low viscosity liquids
  • Granular, size typically 1 to 3,15 mm, generates little dust
  • Sieve analysis (>1,00 mm) approx. 95%
  • Sieve analysis (>3,15 mm) approx. 10%

The granules are suitable for absorbing acids, alkalis, other aqueous solutions and organic liquids.

Caution: Mercury is not absorbed.
Order Now

SPECIFICATIONS

Environmentally Preferable
M-Clarity quality level MQ100

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR