Salt solution acc. BS2011 part 2.1kb (artificial sea water)

Supplier: VWR Chemicals

Synonyms: Sea water, artificial

VWRC79789LHEA 567 SGD
VWRC79789LH
Salt solution acc. BS2011 part 2.1kb (artificial sea water)
Salt solution acc. BS2011 part 2.1kb (artificial sea water)

Composition:
Sodium Chloride 26.5 g
Magnesium Chloride Anhy. 2.4 g
Magnesium Sulphate 7H₂O 6.75 g
Calcium Chloride 2H₂O 1.46 g
Potassium Chloride 0.73 g
Sodium Bicarbonate 0.2 g
Sodium Bromide 0.28 g
Deionised water to 1 litre

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR