Chloroform : Isoamyl alcohol (24:1) (v/v) for biotechnology

Supplier: VWR Chemicals
Warning

VWRCX205-450MLEA 164 SGD
VWRCX205-450ML VWRCX205-950ML
Chloroform : Isoamyl alcohol (24:1) (v/v) for biotechnology
Chloroform : isoamyl alcohol

A premixed solution of 24 parts chloroform to 1 part isoamyl alcohol. Combined with phenol (1:1) for nucleic acid purification procedures.

Formula: CHCl₃,C₅H₁₂O
Storage Temperature: Ambient
UN: 1888
ADR: 6.1 III

Order Now

Specification Test Results

Specific Gravity (20 °C) 1.446 - 1.463 g/ml
Water (KF) 0.1%


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR