VWR®, Vinyl Gloves

Supplier: VWR Collection
VWRI112-2761EA 5.1 SGD
VWRI112-2761 VWRI112-2762 VWRI112-2763 VWRI112-2772
VWR®, Vinyl Gloves
Gloves
Ambidextrous, durable gloves that are ideal for food handling, catering and kitchen work and also low risk medical applications. They are made of vinyl and free from latex proteins and accelerants.

  • Non sterile, powdered or powder-free
  • Particularly skin friendly for users with latex allergy
  • Rolled cuffs minimise the risk of tearing
  • Smooth surface
  • Level 2 – AQL 1,5

Length: 240 mm

Thickness: 0,075 mm (palm - single measured)

Colour: Transparent

EN 374 (Cat. I), EN 455, AQL 1,5

Certifications: EN 420, EN 455 1-3; ASTM F1671; PPE Cat. I
FoodMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR