VWR®, Nitrile Gloves

Supplier: VWR Collection
VWRI112-2371EA 21.6 SGD
VWRI112-2371 VWRI112-2372 VWRI112-2373 VWRI112-3101
VWR®, Nitrile Gloves
Gloves
These ambidextrous gloves provide extra protection, particularly for sensitive skin.

  • Non sterile, powder-free, textured finish
  • Highly resistant to chemical solvents and fats
  • Excellent grip, especially when holding wet objects
  • Designed especially for latex allergy sufferers

For laboratory use in pharmaceutical and industrial applications, as well as for use in the food industry.

Length: 240 mm

Thickness: 0,25 mm (double wall)

Colour: Blue

EN 374, Cat. III, AQL 1,5
Food contact approved

Certifications: EN ISO 374-1 Type B (KTP), EN 374-5More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR