VWR®, Cleanroom Gloves, Nitrile, for Class 10, ISO 4

Supplier: VWR Collection
VWRI112-4543EA 347 SGD
VWRI112-4543 VWRI112-4544 VWRI112-4545 VWRI112-4546 VWRI112-4547 VWRI112-4548
VWR®, Cleanroom Gloves, Nitrile, for Class 10, ISO 4
Gloves
VWR® cleanroom nitrile gloves are manufactured from a synthetic copolymer of acrylonitrile, butadiene and methylacrylic acid, that provides reliable, durable and comfortable hand protection during demanding cleanroom applications. These ambidextrous gloves exhibit high tensile strength, and strong permeation resistance against a wide variety of solvents, acids and bases.

  • Yield exceptionally low particle counts
  • Textured fingers enhance grip on components
  • Tapered, beaded cuff provides secure fit
  • Static-dissipative inhibits harmful static discharge
More Product Information
Order Now

SPECIFICATIONS

Ambidextrous / hand-specific Ambidextrous
Environmentally Preferable
Disposable / reusable Disposable
Latex / latex-free Latex-free
Powdered / powder-free Powder-free
Cleanroom class 10/ISO 4
Finish Textured fingertips
Cuff style Beaded
Cuff thickness 0,08 - 0,12 mm
Finger thickness 0,12 - 0,18 mm
Palm thickness 0,10 - 0,15 mm
Tensile strength ≥18 MPa
Ultimate elongation ≥500%
EN norm EN 374-2/3

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR