VWR® Nitrile Light Long, Nitrile Gloves

Supplier: VWR Collection
VWRI112-6045EA 26.2 SGD
VWRI112-6045 VWRI112-6046 VWRI112-6047 VWRI112-6048
VWR® Nitrile Light Long, Nitrile Gloves
Gloves
Light, ambidextrous, extended length gloves are ideal for food handling, catering and kitchen work, medical and lab applications, and other tasks with complex risks. The thin nitrile composition is free from phthalates, softeners and allergenic latex proteins.

  • Non sterile, powder-free
  • Low thickness and textured fingertips for excellent grip
  • Particularly skin friendly for users with latex allergy
  • Rolled cuffs minimise the risk of tearing
  • Level 2 – AQL 1,5

Certifications: EN ISO 374-1 Type C, EN 374-5 VIRUS; Cat. III; AQL 1,5
Food contact approved.

Order Now

SPECIFICATIONS

Ambidextrous / hand-specific Ambidextrous
Environmentally Preferable
Disposable / reusable Disposable
Latex / latex-free Latex-free
Powdered / powder-free Powder-free
Cuff style Beaded
Cuff thickness 0,10 mm
Finger thickness 0,24 mm
Palm thickness 0,16 mm
EN norm EN ISO 374-1 Type C, EN 374-5 VIRUS
Food contact approved +

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR